0 items

Endries International 3/4 in. Hex Head Cap Screw 2 Pack

EB81

Length

4 in
Starting at $5.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Grade
5
Length
4 in
Screw Head
Hex Head
Thread Size
10 mm
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday