0 items

Endries International 3/8 in. Hex Head Cap Screw 25 Pack

EB3

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Grade
5
Length
1 in
Screw Head
Hex Head
Thread Size
16 mm
Width
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday