0 items

Endries International 3/8 in. Zinc Hex Head Tap Bolt 25 Pack

E00G

Length

Starting at $3.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3/8 in
Length
1-1/2 in
Material
Zinc
Screw Head
Hex Head
Thread Size
16 mm
Width
3/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday