3/4 in. Stainless Steel Hex Nut

Part #ENXF8  |  Item #7657751  |  Manufacturer Part #NXF8

$ 1.27 EACH

Inside Diameter:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BAA Compliant: No

Coating: Stainless Steel

Drive Type: Nut

IAPMO Listed: No

Inside Diameter: 3/4 in

Thread Length: 10