Endries International
3/4 x 1-1/2 in. Stainless Steel Hex Head Cap Screw
Part #EX806 | Item #7626592 | Manufacturer Part #X806
$
4.14
EACH
(Pricing is for 1-1/2 in)
Length
Product Details
Specifications
Diameter: 3/4 in
Length: 1-1/2 in
Material: Stainless Steel
Screw Head: Hex Head