3/4 x 2-1/2 in. Stainless Steel Hex Head Cap Screw
3/4 x 2-1/2 in. Stainless Steel Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/4 in
- Drive Type:
- Hex
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 3/4 in-10
- Thread Length:
- 2.5