Endries International

3/4 x 3-1/2 in. Zinc Hex Head Cap Screw

Part #E2CSV  |  Manufacturer Part #2CSV

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Grade: 8

Length: 3-1/2 in

Material: Zinc

Screw Head: Hex Head