Endries International
3/4 x 3 in. Stainless Steel Hex Head Cap Screw
Part #EX812 | Item #7626572 | Manufacturer Part #X812
$
6.33
EACH
(Pricing is for 3 in)
Length
Product Details
Specifications
Diameter: 3/4 in
Length: 3 in
Material: Stainless Steel
Screw Head: Hex Head