Endries International
3/4 x 4-1/2 in. Stainless Steel Hex Head Cap Screw
Part #EX818 | Item #7657724 | Manufacturer Part #X818
$
8.11
EACH
(Pricing is for 4-1/2 in)
Length
Product Details
Specifications
Diameter: 3/4 in
Length: 4-1/2 in
Material: Stainless Steel
Screw Head: Hex Head