Endries International
3/4 x 4 in. Stainless Steel Hex Head Cap Screw
Part #EX816 | Item #7626577 | Manufacturer Part #X816
$
9.54
EACH
(Pricing is for 4 in)
Length
Product Details
Specifications
Diameter: 3/4 in
Length: 4 in
Material: Stainless Steel
Screw Head: Hex Head