3/4 x 5 in. Stainless Steel Hex Head Cap Screw
3/4 x 5 in. Stainless Steel Hex Head Cap Screw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Thread Length:
- 5