3/8 in. x 16mm 18-8 Stainless Steel Hex Nut

Part #ENXF3  |  Item #7657791  |  Manufacturer Part #NXF3

$ 0.16 EACH

Inside Diameter:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BAA Compliant: No

Drive Type: Hex

Grade: 2A

IAPMO Listed: No

Inside Diameter: 3/8 in

Material: Stainless Steel

Material Type: 18-8

Thread Size: 16 mm