3/8 x 1-1/2 in. Zinc Hex Head Cap Screw
3/8 x 1-1/2 in. Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 3/8 in
- Drive Type:
- Hex
- Length:
- 1-1/2 in
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 3/8 in-16
- Thread Length:
- 1.5