3/8 x 1-1/4 in. Stainless Steel Hex Head Cap Screw

Part #EX305  |  Item #7626555  |  Manufacturer Part #X305

$ 0.65 EACH
(Pricing is for 1-1/4 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Construction, Industrial, Marine]

Diameter: 3/8 in

Length: 1-1/4 in

Material: Stainless Steel

Material Type: 18-8 SS

Screw Head: Hex Head

Size: 3/8 in-16