Endries International
3/8 x 1 in. Stainless Steel Hex Head Cap Screw
Part #EX304 | Item #7657732 | Manufacturer Part #X304
$
0.40
EACH
(Pricing is for 1 in)
Length
Product Details
Specifications
Diameter: 3/8 in
Length: 1 in
Material: Stainless Steel
Screw Head: Hex Head