Endries International
3/8 x 2-1/2 in. Zinc Hex Head Cap Screw
Part #E1KCW | Item #7657735 | Manufacturer Part #1KCW
$
0.42
EACH
(Pricing is for 2-1/2 in)
Length
Product Details
Specifications
Diameter: 3/8 in
Length: 2-1/2 in
Material: Zinc
Screw Head: Hex Head