3/8 x 2 in. Yellow Zinc Hex Head Cap Screw

You last purchased this on
 
Endries International

3/8 x 2 in. Yellow Zinc Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

3/8 x 2 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #E0145
  • Item #7657734
  • Manufacturer Part #145
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
2 in
Material:
Yellow Zinc
Screw Head:
Hex Head
Thread Length:
2