Endries International
3/8 x 3-1/2 in. Stainless Steel Hex Head Cap Screw
Part #EX314 | Item #7626676 | Manufacturer Part #X314
$
1.61
EACH
(Pricing is for 3-1/2 in)
Length
Product Details
Specifications
Diameter: 3/8 in
Length: 3-1/2 in
Material: Stainless Steel
Screw Head: Hex Head