Endries International
3/8 x 4 in. Yellow Zinc Hex Head Cap Screw
Part #E1VM3 | Item #7657778 | Manufacturer Part #1VM3
$
0.70
EACH
(Pricing is for 4 in)
Length
Product Details
Specifications
Diameter: 3/8 in
Length: 4 in
Material: Yellow Zinc
Screw Head: Hex Head