3/8 x 5 in. Yellow Zinc Hex Head Cap Screw
3/8 x 5 in. Yellow Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3/8 in
- Length:
- 5 in
- Material:
- Yellow Zinc
- Screw Head:
- Hex Head
- Thread Length:
- 5