Endries International 4-1/4 x 3/4 in. Hex Head Cap Screw 2 Pack

EHHCWM

Length

4-1/4 in

$5.63

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Grade
5
Length
4-1/4 in
Material
Zinc
Screw Head
Hex Head
Thread Size
10 mm
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday