5/16 in. Hex Nut (Pack of 100)
5/16 in. Hex Nut (Pack of 100)
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 5/16 in
- Drive Type:
- Hex
- Package Quantity:
- Pack of 100
- Product Type:
- Hex Nut
- Size:
- 5/16 in-18