Endries International 5/16 in. Hex Head Cap Screw 100 Pack

EB2

Length

Starting at $9.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Grade
5
Length
1 in
Screw Head
Hex Head
Thread Size
18 mm
Width
5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday