Endries International
5/16 x 1/2 in. Stainless Steel Hex Head Cap Screw
Part #ENDX202 | Item #7626630 | Manufacturer Part #X202
$
0.28
EACH
(Pricing is for 1/2 in)
Length
Product Details
Specifications
Diameter: 5/16 in
Length: 1/2 in
Material: Stainless Steel
Screw Head: Hex Head