Endries International
5/16 x 2-1/2 in. Stainless Steel Hex Head Cap Screw
Part #ENDX210 | Item #7657779 | Manufacturer Part #X210
$
0.56
EACH
(Pricing is for 2-1/2 in)
Length
Product Details
Specifications
Diameter: 5/16 in
Length: 2-1/2 in
Material: Stainless Steel
Screw Head: Hex Head