Endries International
5/16 x 3 in. Stainless Steel Hex Head Cap Screw
Part #ENDX212 | Item #7657776 | Manufacturer Part #X212
$
0.77
EACH
(Pricing is for 3 in)
Length
Product Details
Specifications
Diameter: 5/16 in
Length: 3 in
Material: Stainless Steel
Screw Head: Hex Head