Endries International
5/8 in. x 11mm 18-8 Stainless Steel Hex Nut
Part #ENXF7 | Item #7626568 | Manufacturer Part #NXF7
$
0.99
EACH
Inside Diameter:
5/8 inProduct Details
Specifications
BAA Compliant: No
Drive Type: Hex
IAPMO Listed: No
Inside Diameter: 5/8 in
Material: Stainless Steel
Material Type: 18-8
Thread Size: 11 mm