Endries International 5/8 in. Zinc Hex Head Cap Screw

EXE11

Manufacturer Part #: 1EVI

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
5/8 in
Grade
8
Length
2 in
Material
Yellow Zinc
Screw Head
Hex Head

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday