Endries International
5/8 x 2-1/2 in. Stainless Steel Hex Head Cap Screw
Part #EX710 | Item #7626677 | Manufacturer Part #X710
$
3.64
EACH
(Pricing is for 2-1/2 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Length: 2-1/2 in
Material: Stainless Steel
Screw Head: Hex Head