5/8 x 2-1/4 in. Stainless Steel Hex Head Cap Screw

You last purchased this on
 
Endries International

5/8 x 2-1/4 in. Stainless Steel Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

5/8 x 2-1/4 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #EX709
  • Item #7626560
  • Manufacturer Part #X709
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Drive Type:
Hex
Length:
2-1/4 in
Material:
Stainless Steel
Material Type:
18-8
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
5/8 in-11
Thread Length:
2.25