5/8 x 2-3/4 in. Yellow Zinc Hex Head Cap Screw

You last purchased this on
 
Endries International

5/8 x 2-3/4 in. Yellow Zinc Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

5/8 x 2-3/4 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #E5K33
  • Item #7626649
  • Manufacturer Part #5K33
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Yellow Zinc
Color Finish Name:
Yellow
Diameter:
5/8 in
Grade:
8
Length:
2-3/4 in
Material:
Yellow Zinc
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
5/8 in-11
Thread Length:
2.75