5/8 x 2 in. Yellow Zinc Hex Head Cap Screw

You last purchased this on
 
Endries International

5/8 x 2 in. Yellow Zinc Hex Head Cap Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

5/8 x 2 in. Yellow Zinc Hex Head Cap Screw

  • Fast #
  • Part #E1EVI
  • Item #7626583
  • Manufacturer Part #1EVI
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Grade:
8
Length:
2 in
Material:
Yellow Zinc
Screw Head:
Hex Head