5/8 x 3-1/2 in. Yellow Zinc Hex Head Cap Screw
5/8 x 3-1/2 in. Yellow Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Grade:
- 8
- Length:
- 3-1/2 in
- Material:
- Yellow Zinc
- Screw Head:
- Hex Head