Endries International
5/8 x 3-1/4 in. Yellow Zinc Hex Head Cap Screw
Part #E0177 | Item #7626625 | Manufacturer Part #0177
$
2.87
EACH
(Pricing is for 3-1/4 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Grade: 8
Length: 3-1/4 in
Material: Yellow Zinc
Screw Head: Hex Head