Endries International
5/8 x 4-1/2 in. Stainless Steel Hex Head Cap Screw
Part #EX718 | Item #7626681 | Manufacturer Part #X718
$
5.81
EACH
(Pricing is for 4-1/2 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Length: 4-1/2 in
Material: Stainless Steel
Screw Head: Hex Head