Endries International
5/8 x 4-1/2 in. Zinc Hex Head Cap Screw
Part #EE41P | Item #7626576 | Manufacturer Part #E41P
$
4.20
EACH
(Pricing is for 4-1/2 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Length: 4-1/2 in
Material: Zinc
Screw Head: Hex Head