Endries International
5/8 x 4-1/4 in. Yellow Zinc Hex Head Cap Screw
Part #EFHJH | Item #7626638 | Manufacturer Part #FHJH
$
4.58
EACH
(Pricing is for 4-1/4 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Grade: 8
Length: 4-1/4 in
Material: Yellow Zinc
Screw Head: Hex Head