Endries International
5/8 x 4 in. Stainless Steel Hex Head Cap Screw
Part #EX716 | Item #7657743 | Manufacturer Part #X716
$
4.25
EACH
(Pricing is for 4 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Length: 4 in
Material: Stainless Steel
Screw Head: Hex Head