Endries International
5/8 x 5-1/2 in. Stainless Steel Hex Head Cap Screw
Part #EX722 | Item #7626666 | Manufacturer Part #X722
$
7.13
EACH
(Pricing is for 5-1/2 in)
Length
Product Details
Specifications
Diameter: 5/8 in
Length: 5-1/2 in
Material: Stainless Steel
Screw Head: Hex Head