5/8 x 5-1/2 in. Zinc Hex Head Cap Screw
5/8 x 5-1/2 in. Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 5-1/2 in
- Material:
- Zinc
- Screw Head:
- Hex Head