5/8 x 5 in. Zinc Hex Head Cap Screw
5/8 x 5 in. Zinc Hex Head Cap Screw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 5 in
- Material:
- Zinc
- Screw Head:
- Hex Head