0 items

Endries International 7/8 in. Hex Head Cap Screw 2 Pack

EB9

Length

Starting at $6.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Grade
5
Length
2-1/2 in
Screw Head
Hex Head
Thread Size
9 mm
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday