Endries International Fender Washer 50 Pack

E0F

Inside Diameter 2

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

GSA Approved
No
Inside Diameter
1/4 in
Inside Diameter 2
1 in
Thickness
0.80 in
Type
Fender

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday