Endura Grease Management

2 in. 10 gpm Grease Interceptor

Part #I3910A02  |  Manufacturer Part #3910A02

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses patented baffle system to enhance separation at low flow rates
  • EZ-Clean exterior tank profile
  • EZ access latches
  • Effective performance and smaller footprint

Documents

Specifications

ASME Specifications: ASME A112.14.3

CSA Certified: Yes

Color Finish: Grey

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 10 gpm

Height: 16-5/16 in

Length: 17-1/2 in

Material: Plastic

Material Type: Polypropylene

Type: C3910A02

Width: 14-1/2 in