7-51/100 in. Closet Flange Replacement Ring in Stainless Steel

Part #I133608  |  Item #2012126

Call for Pricing EACH

Material:

Stainless Steel
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

Test Cap Included: No

Type: Closet Flange Repair Ring

WaterSense Labeled: No