AAA Hand Free Flashlight with Push Button in Orange
AAA Hand Free Flashlight with Push Button in Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounts comfortably and securely on head or hard hat with headband
- Six LED lights with three illumination settings: spot, flood and red
- Allows you to complete plumbing, electrical and other tasks requiring both hands
- Can be worn for long periods of time
- Lamp output of 12 to 24 lumens
- Swivel head to adjust aim
Specifications
- Battery Size:
- AAA
- Color Finish Name:
- Orange
- Light Bulb Type:
- LED
- UL Listed:
- No