Plastic LED Light with Battery in Blue

You last purchased this on
 
Energizer Battery Manufacturing

Plastic LED Light with Battery in Blue

This product requires certification to purchase.
You last purchased this on
 
Energizer Battery Manufacturing

Plastic LED Light with Battery in Blue

  • Fast #
  • Part #E3151LS
  • Item #4440877
  • Manufacturer Part #3151LS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for power outage or where extra light is needed
  • Improved light output
  • LED bulb provides energy-efficient lighting
  • Durable case and shatterproof lens
  • Requires Certification

Specifications

Color Finish Name:
Blue
Light Bulb Type:
LED
Material:
Plastic
Power Source:
Battery
UL Listed:
No