10 ft. High Efficiency Flexible Duct
10 ft. High Efficiency Flexible Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 2-3/4 in
- Diameter - Inside 1:
- 2-3/4 in
- Length:
- 10 ft
- Material:
- Aluminum Foil, Plastic, Steel
- Material Type:
- Polyester
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round