2-3/4 in. x 15 ft. Silver R4.2 Flexible Air Duct
2-3/4 in. x 15 ft. Silver R4.2 Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 2-3/4 in
- Insulated:
- Yes
- Length:
- 15 ft
- Material:
- Aluminum Foil, Plastic, Steel
- Material Type:
- Polyester
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round