Hi-Velocity™ 2.75X10 High Efficiency Flexible DUCT R8

Part #E20062030010  |  Item #5145329  |  Manufacturer Part #20062030010

Call for Pricing EACH

Type:

NNL497F
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Hi-Velocity™

Diameter: 2-3/4 in

Duct Shape: Round

Length: 10 ft

Material: [Aluminum Foil, Fiberglass, Galvanized Steel, Plastic]

Material Type: Polyester

R value: R8.4

Type: NNL497F

UL Listed: UL 181 Class 1